{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Fabric composition | 93% polyamide; 7% elastane | |
Material weight / fabric density | 295 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 40 °C coloureds | |
Colour | black | |
Clothing size DE | 50 | |
Standard | EN 14404 | |
Type of product | Work trousers |
Article number | 091859 50 | |
EAN / GTIN | 7330509687468 | |
Manufacturer number | 198916449900C50 |