Knitted jacket ADVANCED 3XL

Article no.: 091798 3XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

MASCOT Our useful size chart will show you which sizes you have to pay attention to for brand MASCOT

Normal men's size (height 182 cm - 186 cm)
Order size Size DE Size FR/ES Size IT Chest measurement cm Hip measurement cm
XXS 42-44 36-38 44-46 84 90
XS 46 40 48 88 94
S 48-50 42-44 50-52 92 98
M 52 46 54 100 106
L 54-56 48-50 56-58 104 110
XL 58 52 60 112 118
2XL 60-62 54-56 62-64 116 122
3XL 64 58 66 124 130
4XL 66-68 60-62 68-70 132 138
5XL 70 64 72 140 146
6XL 72-74 66-68 74-76 148 154

This is how to measure

Do you want to order more than one article? To quick entry
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 78% polyester; 15% polyacrylic; 5% viscose; 2% wool
  • Material weight / fabric density: 460
  • Washing: 40 °C delicate wash cycle

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ADVANCED
    Gender Unisex
    Fabric composition 78% polyester; 15% polyacrylic; 5% viscose; 2% wool
    Material weight / fabric density 460 g/m2
    Washing 40 °C delicate wash cycle
    Colour black
    Unisex size 3XL
    Type of product Knitted jacket

    Identification numbers & Classifications

    Article number 091798 3XL
    EAN / GTIN 5711074602872
    Manufacturer number 17105-309-09 3XL

    Description

    Version:

    Warm knitted jacket consisting of three layers: Outer layer knitted, inside layer soft fleece and in the middle a wind-proof and water-repellent membrane. Modern, close fit with a lot of freedom of movement and an extra-high adjustable collar. Reflective elements for better visibility.
    • Zip fastener with concealed weather protection flap.
    • Breast and side pockets with zip fasteners.
    • Inside pockets.
    • Elasticated cord on the sleeve cuffs and jacket hem.
    • Under-arm ventilation.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart