{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Ladies | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 235 g/m2 | |
Washing | 40 °C coloureds | |
Colour | autumn green / black | |
Type of product | Sweatshirt jacket |
Article number | 091796 M | |
EAN / GTIN | 7330509880456 | |
Manufacturer number | 354225334199M |