Dame-hybrid-sweater Service Plus, sort / rød, Unisex-størrelse: XL

Article no.: 091775 XL
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

Do you want to order more than one article? To quick entry
on request
In stock
3 pieces in stock

Select article variation and quantity

Unisex-størrelse Unit price incl. VAT
  • Tekstilsammensætning: 100 % polyester
  • Materialegrammatur / vævstæthed: 260
  • Beklædning, standard: Oeko-Tex Standard 100
  • Vask: 40 °C kulørtvask

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Service Plus
Køn Dame
Tekstilsammensætning 100 % polyester
Materialegrammatur / vævstæthed 260 g/m2
Beklædning, standard Oeko-Tex Standard 100
Vask 40 °C kulørtvask
Farve sort / rød
Unisex-størrelse XL
Produkttype Sweatshirt-jakke

Identification numbers & Classifications

Article number 091775 XL
EAN / GTIN 7330509727126
Manufacturer number 346425269956XL

Description

Udførelse:

Moderne og funktionel dame-hybridjakke holder optimalt på varmen og giver stor bevægelsesfrihed. Den har en robust lynlås af kunststof foran og en indvendig vindklap. Sidelommerne er forsynet med lynlås, ærmeafslutningen er forsynet med linninger. Overfladematerialet kan let forsynes med firmalogo.
Sweatshirt-jakke uden for med quiltet forside, rib-krave og fast hætte.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart