High visibility soft shell jacket, yellow/navy blue, Unisex size: L

Article no.: 091756 L
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Do you want to order more than one article? To quick entry
on request
In stock
14 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 255
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds
  • Standard: EN ISO 20471

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Blakläder high-visibility clothing
Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 255 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 40 °C coloureds
Colour yellow/navy blue
Unisex size L
Standard EN ISO 20471
Type of product High visibility jacket

Identification numbers & Classifications

Article number 091756 L
EAN / GTIN 7330509514115
Manufacturer number 487725163389L

Description

Version:

Smooth and lightweight softshell jacket with an ergonomic cut for excellent freedom of movement. The jacket has a water-repellent surface and a soft fleece inner lining. With offset elements at dirt-repellent places. Wind-tight and breathable.
  • High collar.
  • Sturdy one-way zip fastener of plastic.
  • Side pockets.
  • Extended back.
  • Waist and sleeve cuffs with elasticated band.

Standard:

Certified to EN ISO 20471, class 2.

Note:

Blakläder high visibility, category C for combined certification.

Downloads & documents

From the same series "Blakläder high-visibility clothing" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart