Multi-standard dungarees PRO-LINE 44

Article no.: 091726 44
plus VAT at the current rate Prices plus delivery costs
Size guide

Size guide

ROFA Our useful size chart will show you which sizes you have to pay attention to for brand ROFA

Normal men's size
Order size DE Size FR/ES Size IT Waist measurement cm Sleeve length Inside leg measurement cm Height
44 38 46 76 62 77 170
46 40 48 80 62.5 78 173
48 42 50 84 63 79 176
50 44 52 88 63.5 80 178
52 46 54 92 64 81 180
54 48 56 96 64.5 82 182
56 50 58 100 65 83 184
58 52 60 106 65.5 84 186
60 54 62 112 66 85 188
62 56 64 118 66.5 86 192
64 58 66 124 67 87 196
66 60 68 130 67.5 88 200
Slim men's sizes
Order size DE Size FR/ES Size IT Waist measurement cm Sleeve length Inside leg measurement cm Height
94 40L 40L 80 66.5 83 180
98 42L 42L 84 67 84 183
102 44L 44L 88 67.5 85 186
106 46L 46L 92 68 86 188
110 48L 48L 96 68.5 87 190
114 50L 50L 100 69 88 192
Stocky men's size
Order size DE Size FR/ES Size IT Waist measurement cm Sleeve length Inside leg measurement cm Height
22 40C 40C 76 58 73 162
23 42C 42C 80 58.5 74 165
24 44C 44C 84 59 75 168
25 46C 46C 88 59.5 76 171
26 40C 40C 92 60 77 174
27 40C 40C 96 60.5 78 176
28 40C 40C 100 61 79 178
29 40C 40C 106 61.5 80 180
Men's size
Size INT Waist measurement cm Sleeve length Inside leg measurement cm Collar size
S 76-80 62 77 38-39
M 84-88 63 78 40-41
L 92-96 64 79 42-43
XL 100-106 65 80 44-45
2XL 112-118 66 81 46-47
3XL 124-130 67 82 48-49

This is how to measure

Do you want to order more than one article? To quick entry
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Clothing size DE Unit price incl. VAT
  • Fabric composition: 65% cotton; 33% polyester; 2% other fibres
  • Material weight / fabric density: 350
  • Washing: Suitable for industrial washing
  • Clothing to: DIN EN ISO 1149 anti-static characteristics; DIN EN ISO 11612 protection against flames and heat; DIN EN ISO 11612 protection against flames and heat
  • Standard: EN 13034-6; EN IEC 61482-2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series PRO-LINE
    Fabric composition 65% cotton; 33% polyester; 2% other fibres
    Material weight / fabric density 350 g/m2
    Washing Suitable for industrial washing
    Clothing to DIN EN ISO 1149 anti-static characteristics; DIN EN ISO 11612 protection against flames and heat; DIN EN ISO 11612 protection against flames and heat
    Colour navy / cornflower blue
    Clothing size DE 44
    Standard EN 13034-6; EN IEC 61482-2
    Type of product High visibility dungarees

    Identification numbers & Classifications

    Article number 091726 44
    EAN / GTIN 4057121337139
    Manufacturer number 2652306-604-44

    Description

    Version:

    The Rofa PRO-LINE offers a high degree of wearing comfort and safety due to the innovative lightweight Proban®-Satin fabric. The water-repellent flame retardant multi-standard clothing is particularly well suitable for welding work and in areas subject to heat and electric arcs. The level of protection is easily recognisable because it is printed on the jacket seam and on the cargo pockets on the trousers. Well-positioned reflective and contrast effects ensure good visibility. In addition, the clothing retains its flame retardant properties even after intensive industrial washing.
    The dungarees in the PRO-LINE multi-standard clothing range are two-tone coloured and have stretch braces for good wearing comfort. The trousers waistband is equipped with an expansion insert at the side.
    • Flies with zip fastener.
    • Bib pocket with flap and snap fasteners.
    • Two side pockets.
    • Cargo pocket including a mobile phone pocket with flap and snap fasteners.
    • Metre rule and back pockets with flaps and snap fasteners.
    • Knee pockets.

    Standard:

    • EN 1149-3/-5
    • EN ISO 11612 A1, A2, B1, C1, E3, F1
    • EN ISO 11611 class 1/A1+A2
    • EN 13034 type 6
    • EN IEC 61482-2 IEC 61482-1-2 APC 1

    Note:

    PRO-LINE multi-standard clothing is available on request with textile weight 400 g/m² certified to EN ISO 11611 class 2. Available in other colours (single colour and dual colour) on request. Size table showing equivalent international sizes can be found on our information section at the end of the catalogue.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart