Knee protectors 1 pairs, black, Type: KNEE

Article no.: 091698 KNEE
New product
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: EN 14404

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Standard EN 14404
Type of product Knee protectors

Identification numbers & Classifications

Article number 091698 KNEE
EAN / GTIN 4067263103011
Manufacturer number 091698 KNEE

Description

Version:

The knee protectors with PVC cap and gel foam insert provide comfortable shock absorption and pressure distribution. Comfortably held in place thanks to two elastic bands with secure hook fasteners. Supplied in a box without plastic packaging.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart