Hard shell jacket ACCELERATE, dark navy, Unisex size: 2XL

Article no.: 091573 2XL
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size chart outerwear men

MASCOT Our useful size chart will show you which sizes you have to pay attention to for brand MASCOT

Normal men's size (height 182 cm - 186 cm)
Order size Order size DE Size FR/ES Size IT Chest measurement cm Hip measurement cm
XXS 42-44 36-38 44-46 84 90
XS 46 40 48 88 94
S 48-50 42-44 50-52 92 98
M 52 46 54 100 106
L 54-56 48-50 56-58 104 110
XL 58 52 60 112 118
2XL 60-62 54-56 62-64 116 122
3XL 64 58 66 124 130
4XL 66-68 60-62 68-70 132 138
5XL 70 64 72 140 146
6XL 72-74 66-68 74-76 148 154

This is how to measure

Do you want to order more than one article? To quick entry
on request
In stock
3 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 210
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds
  • Standard: EN 343

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ACCELERATE
Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 210 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 40 °C coloureds
Standard EN 343
Colour dark navy
Unisex size 2XL
Type of product Hard shell jacket

Identification numbers & Classifications

Article number 091573 2XL
EAN / GTIN 5711074646357
Manufacturer number 18301-231-010 2XL

Description

Version:

The ACCELERATE hard shell jacket range is both breathable and also wind-resistant and watertight. This is achieved by sealed seams and concealed ribbed hems at the wrists. In addition the sleeves are reinforced with CORDURA®. The lined hood, which is detachable, can be adjusted using straps.
  • Front zip fastener with weather protection flap.
  • Inside pocket with zip fastener.
  • Breast pocket and front pocket with zip fasteners.
  • Removable ID card holder.
  • Adjustable elasticated band in the seam.
  • Reflective effects.
  • Certified to EN 343 (class 3.3).

Downloads & documents

From the same series "ACCELERATE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart