Chemical protective work trousers CHEMcomfort Antistatic 46

Article no.: 091536 46
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Clothing size DE Unit price incl. VAT
  • Fabric composition: 99% polyester; 1% carbon fibre
  • Material weight / fabric density: 235
  • Washing: 95 °C coloureds
  • Clothing to: Anti-static characteristics to DIN EN ISO 1149
  • Standard: EN 13034

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    Fabric composition 99% polyester; 1% carbon fibre
    Material weight / fabric density 235 g/m2
    Washing 95 °C coloureds
    Clothing to Anti-static characteristics to DIN EN ISO 1149
    Colour anthracite
    Clothing size DE 46
    Standard EN 13034
    Type of product Chemical protection trousers

    Identification numbers & Classifications

    Article number 091536 46
    EAN / GTIN 4063479230992
    Manufacturer number 02006 20003 028 58-46

    Description

    Version:

    The clothing combines chemical protection with permanent anti-static properties in a lightweight fabric. For specialist manufacturing processes.
    Work trousers.
    • Concealed button fastening.
    • Two side pockets and one back pocket with flap.
    • Ruler pocket.

    Area of application: automotive/steel/chemical industry, electroplating, battery manufacturers, laboratories.

    Standard:

    • EN 13034 type 6
    • EN 1149-5

    Note:

    Available in other colours on request. Size table showing equivalent international sizes can be found in our information section at the end of the catalogue and in the online shop.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart