Polycarbonate visor, Type: PC

Article no.: 091520 PC
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens material Polycarbonate
Type of product Face protection screen

Identification numbers & Classifications

Article number 091520 PC
EAN / GTIN 4030971027948
Manufacturer number HWS5025PCK-Ö

Description

Version:

Curved visor of polycarbonate. 500 × 250mm. Thickness approx. 1 mm. With position eyes. Highly reflective and UV-resistant. Protection level III.
Heat protection clothing up to 1000°C radiated heat. The very soft and flexible material increases the wearing comfort. High level of heat reflected.
Clear visor.

Standard:

EN 166; EN 171

Suitable for:

Heat protection cover No. 09 1519 UNI.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart