Premium belt black BELT

Article no.: 091489 BELT
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 842 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Belts

    Identification numbers & Classifications

    Article number 091489 BELT
    EAN / GTIN 4062406288570
    Manufacturer number 091489 BELT

    Description

    Version:

    Functional belt with bottle-opener on the inside of the buckle. Perfect fit due to elastic material. The belt strap can easily be shortened to the desired length.
    Size: 38 × 1400 mm (W × L).
    With high-quality coated black-coloured buckle.
    Belt with buckle. Size: one size.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart