{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Splash | |
Gender | Gentlemen’s | |
Fabric composition | 100% cotton | |
Material weight / fabric density | 330 g/m2 | |
Washing | Suitable for industrial washing | |
Clothing to | DIN EN ISO 11611 protection when welding; DIN EN ISO 11612 protection against flames and heat | |
Colour | dark anthracite / grey | |
Clothing size DE | 60 | |
Type of product | Welder's protective jacket |
Article number | 091482 60 | |
EAN / GTIN | 4057121032959 | |
Manufacturer number | 912160-537-60 |