Jacket ICONIQ COTTON 2XL

Article no.: 091205 2XL
New product
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

KÜBLER Our useful size chart will show you which sizes you have to pay attention to for brand KÜBLER

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm Sleeve length cm Height cm
XS 40-42 34-36 42-44 78-85 69-76 85-91 60-62 173-178
S 44-46 38-40 46-48 86-93 77-84 92-97 61-63 175-180
M 48-50 42-44 50-52 94-102 85-92 98-104 62-65 177-182
L 52-54 46-48 54-56 103-110 93-101 105-110 64-67 179-184
XL 56-58 50-52 58-60 111-118 102-111 111-116 66-68 181-186
2XL 60-62 54-56 62-64 119-126 112-121 117-123 67-69 183-188
3XL 64-66 58-60 66-68 127-134 122-131 124-130 67-69 185-190

This is how to measure

Do you want to order more than one article? To quick entry
on request
In stock
5 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% cotton
  • Material weight / fabric density: 295
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 60 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition 100% cotton
Material weight / fabric density 295 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 60 °C coloureds
Colour anthracite / black
Unisex size 2XL
Type of product Work jacket

Identification numbers & Classifications

Article number 091205 2XL
EAN / GTIN 4053813585185

Description

Version:

The Kübler ICONIQ COTTON work clothing made of 100% cotton impresses with its ergonomic cut and 3-colour design. Targeted reflective elements emphasise the sporty silhouette.
The jacket with stand-up collar features ergonomically shaped sleeves and shoulders with no annoying seams.
  • Two concealed side pockets with snap fastener.
  • Breast pocket with flap and concealed snap fastener.
  • Napoleon pocket with zip fastener.
  • Two inside pockets with snap fastener.
  • Front zip fastener with chin protection.

Note:

Jacket in colour combination cornflower blue / black under No. 091206.
On request, all items are also available in 65% polyester / 35% cotton / 250 g/m².

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart