Zip sweatshirt Contrast Mikralinar® 3XL

Article no.: 090360 3XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

HAKRO Our useful size chart will show you which sizes you have to pay attention to for brand HAKRO

Men's outerwear T-Shirt
Order size Size DE Size FR/ES Size IT Chest measurement Torso length
XS 46 40 48 104 68
S 48-50 42-44 50-52 108 70
M 52 46 54 112 73
L 54-56 48-50 56-58 116 76
XL 58 52 60 120 79
2XL 60-62 54-56 62-64 124 81
3XL 64 58 66 132 82
4XL 66-68 60-62 68-70 136 83
5XL 70 64 72 140 84
6XL 72-74 66-68 74-76 144 85
Men's outerwear polo shirt
Order size Size DE Size FR/ES Size IT Chest measurement Torso length
XS 46 40 48 96 67
S 48-50 42-44 50-52 104 70
M 52 46 54 112 73
L 54-56 48-50 56-58 120 76
XL 58 52 60 120 79
2XL 60-62 54-56 62-64 136 81
3XL 64 58 66 144 82
4XL 66-68 60-62 68-70 152 83
5XL 70 64 72 160 84
6XL 72-74 66-68 74-76 168 85
Men's Outerwear Sweaters / Sweatshirts / Jackets
Order size Size DE Size FR/ES Size IT Chest measurement Torso length
XS 46 40 48 104 69
S 48-50 42-44 50-52 110 71
M 52 46 54 116 73
L 54-56 48-50 56-58 122 75
XL 58 52 60 128 77
2XL 60-62 54-56 62-64 136 78
3XL 64 58 66 140 79
4XL 66-68 60-62 68-70 146 80
5XL 70 64 72 152 81
6XL 72-74 66-68 74-76 158 82
Men's Outerwear Shirts
Order size Size DE Size FR/ES Size IT Collar size Chest measurement Torso length
XS 46 40 48 35/36 102 76
S 48-50 42-44 50-52 37/38 110 78
M 52 46 54 39/40 116 80
L 54-56 48-50 56-58 41/42 126 82
XL 58 52 60 43/44 134 84
2XL 60-62 54-56 62-64 45/46 140 86
3XL 64 58 66 47/48 148 88
4XL 66-68 60-62 68-70 49/50 154 90
5XL 70 64 72 51/52 160 92
6XL 72-74 66-68 74-76 53/54 166 92

This is how to measure

Do you want to order more than one article? To quick entry
on request
In stock
20 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 50% cotton; 50% polyester
  • Material weight / fabric density: 300
  • Washing: 60 °C coloureds; Suitable for industrial washing

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Contrast Performance
    Special service provision Textile finishing
    Gender Unisex
    Fabric composition 50% cotton; 50% polyester
    Material weight / fabric density 300 g/m2
    Washing 60 °C coloureds; Suitable for industrial washing
    Colour royal
    Unisex size 3XL
    Type of product Sweatshirt

    Identification numbers & Classifications

    Article number 090360 3XL
    EAN / GTIN 4045981127038
    Manufacturer number 476-010/3XL

    Description

    Version:

    Exceptionally high-performance functional sweatshirt with handy YKK® front zip fastener. Pleasant soft performance material mix MIKRALINAR®, particularly easy-care and hard-wearing. With grey inserts at the sides, shoulders and sleeves. Elasticated sleeve cuffs with LYCRA® reinforcement. Durable double-stitched seams. Preshrunk.

    Downloads & documents

    From the same series "Contrast Performance" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart