• The item cannot be ordered due to missing prices.

Ladies’ blouse Yellow Bow 50 XL

Article no.: 090285 XL

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 60% cotton; 40% polyester
  • Material weight / fabric density: 130
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C delicate wash cycle

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Yellow Bow 50
Gender Unisex
Fabric composition 60% cotton; 40% polyester
Material weight / fabric density 130 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 40 °C delicate wash cycle
Collar size 44 cm
Colour white
Unisex size XL
Type of product Ladies’ blouse

Identification numbers & Classifications

Article number 090285 XL
EAN / GTIN 7332592205666
Manufacturer number 2905003-100-7

Description

Version:

Monochrome, classic shirt or blouse made from fine mix twill with modern details. Thanks to the high-quality workmanship, the material remains crease-free and feels comfortable and soft against the skin. Good freedom of movement thanks to split back yoke. Excellent colour quality. Quick-drying.

Note:

Available in request in other colours and as short-sleeved and slim-fit styles. Size table can be found on our information section at the end of the catalogue.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart