{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Performance | |
Special service provision | Textile finishing | |
Gender | Unisex | |
Fabric composition | 50% cotton; 50% polyester | |
Material weight / fabric density | 120 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 60 °C delicates wash cycle | |
Collar size | 43/44 cm | |
Colour | anthracite | |
Unisex size | XL | |
Type of product | Shirt |
Article number | 090283 XL | |
Manufacturer number | 123-028/XL |