Industrial yard broom Arenga-elastomer-steel wire mixture 400 mm

Article no.: 087532 400
plus VAT at the current rate Prices plus delivery costs
on request
In stock
157 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Body width 400 mm
    Body material Flat wood
    with scratch plate yes
    Handle system heavy-duty metal handle holder screwed on
    suitable for handle ⌀ 28 mm
    Components Arenga-Elaston steel wire mixture
    Application range - dirt for very coarse dirt
    suitable for metal chips yes
    Type of product Broom

    Identification numbers & Classifications

    Article number 087532 400
    EAN / GTIN 4250560509567
    Manufacturer number 235221

    Description

    Version:

    Flat wood with scratch protection plate and handle holder for handle ⌀ 28 mm. For very coarse dirt and metal chips.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart