{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush size | 6 | |
Size in inches | 1 in | |
⌀ | 30 mm | |
Bristle material | Synthetic bristles | |
Material of the handle | unvarnished wooden handle | |
Tops | 90 % | |
Leader tape | Thread binding | |
Application area for media | for water-based VOC paints | |
Type of product | Ring brush |
Article number | 087003 30 | |
EAN / GTIN | 4013307142294 | |
Manufacturer number | 83470610-329 |