{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | LT-2B | |
Safe working load | 2 t | |
Opening width | 75 mm - 230 mm | |
Weight | 5.6 kg | |
Type of product | Girder clamp |
Article number | 086026 2 | |
EAN / GTIN | 3600231832196 | |
Manufacturer number | 183219 |