Chassis element and transport roller type LFL castor wheels, Safe working load: 1t

Article no.: 086008 1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
24 pieces in stock

Select article variation and quantity

Safe working load (t) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation LFL-1-4
Height 120 mm
Length 430 mm
Width 340 mm
Wheel ⌀ 75 mm
Wheel width 46 mm
Number of wheels 4
Safe working load 1 t
Weight 14 kg
Type of product Heavy-duty chassis

Identification numbers & Classifications

Article number 086008 1
EAN / GTIN 4025092163880
Manufacturer number LFL-1-4

Description

Version:

Maintenance-free chassis components for transporting medium-weight loads. The abrasion-resistant nylon wheels with anti-slip rubber coating can be fitted individually or as an entire system.
Version with four freely rotating castor wheels made of abrasion-resistant nylon.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart