Magnetic clamp with 90° (fixed) 973

Article no.: 085954 973
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 973
    Nominal clamping force 2,000 N
    Height 300 mm
    Length 300 mm
    Width 35 mm
    Material of the magnet core Ferrite
    Angular adjustment range 90 degrees
    Weight 4.7 kg
    Type of product Magnet with switch

    Identification numbers & Classifications

    Article number 085954 973
    EAN / GTIN 2050000965517
    Manufacturer number E973

    Description

    Version:

    Angular tolerance ± 0.05 / 100 mm.
    With two additional pressure levers.

    Application:

    For clamping components at a fixed angle of 90° and for preparing welding and assembly operations.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart