CityLine home safe C310K

Article no.: 085802 C310K
New product
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
2 pieces in stock

Select article variation and quantity

Type designation Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lock type High-security double-bit lock
External height 278 mm
Width external 402 mm
External depth 376 mm
Internal height 209 mm
Width internal 336 mm
Internal depth 294 mm
Contents 20.6 l
Weight 30 kg
Type of product Safe

Identification numbers & Classifications

Article number 085802 C310K
EAN / GTIN 4003482411407
Manufacturer number 41140

Description

Version:

CityLine portable safe, security class B to VDMA 24992 (1995) depth A4 files. Double-skin wall with double-skin door. Fire-resistant material to DIN 4102-A1, VdS-approved, ECB-certified to EN 1300 class B.
Strong closure with cylindrical pins. Removable storage shelf.
With high-security twin tumbler lock.

Application:

For anchoring to the wall or floor.

Note:

Other safes in different sizes and degrees of security are available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart