FlyMarker® mini 65/30 needle marker Cordless, Battery capacity: 2X5,2A·h

Article no.: 085754 2X5,2
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Battery capacity (A·h) Unit price incl. VAT
  • Interface: USB interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Interface USB interface
Character height 1 mm - 10 mm
maximum marker field width 65 mm
maximum marker field height 30 mm
Power supply Mains operated
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 5.2 Ah
Nominal voltage 18 V
Type of product Needle marker

Identification numbers & Classifications

Article number 085754 2X5,2

Description

Version:

For permanent identification / marking / lettering of batch and series production parts of different materials (steel, stainless steel, aluminium, copper, brass, plastics, tool steel, hardened steels up to 62 HRC, etc.).
  • Powerful electro-magnetic marking needle drive.
  • Simple, intuitive software with password protection and redesigned parameter display for a quick look into each program line.
  • Large 4.3-inch colour display.
  • Latest processor technology for smooth menu navigation and a very short start-up time (boot time).
  • 1:1 preview of the marking field in the display.
  • Casing made of break-proof and glass fibre-reinforced plastic.
  • Interfaces: USB-A, USB-B and Ethernet.
  • Font: Dot matrix in a 5×7 or 9×13 grid, font height 1.0 – 10.0 mm and larger.
  • High-quality double linear guides for precise marking results.
  • Round parts can be marked radially and axially, and also in an arc of a circle.
Extremely handy 100% mobile cordless manual marking system with touch user interface and large 4.3 inch colour display.
  • Supplied with an HPGL package (for marking individual logos and inspection symbols, CE marks etc.)
  • Supplied with a convenience package (e.g. for layer identification, pre-positioning, multiple marking, etc.)
  • Internal memory for several hundred marking files, fonts and logos.
  • Available in 15 languages.

Marking field: 65 × 30 mm.

Supplied with:

Including tool kit, solid carbide marking needle 90°. Adjustment bracket with non-slip coating, setting gauge, and carrying case, 2 pcs. 18 V Li-ion batteries, charger.

Note:

Fonts for character heights greater than 10.0 mm on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart