Multi-purpose tube marker BL

Article no.: 085180 BL
(8,56 € / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
587 pieces in stock

Select article variation and quantity

Writing colour Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Writing colour black
maximum line thickness 3 mm
temperature-resistant up to 200 °C
UV-resistant yes
waterproof yes
Contents 50 ml
Labelling of hazardous substances GHS02: Flame; GHS07 caution
Type of product Paint marker

Identification numbers & Classifications

Article number 085180 BL
EAN / GTIN 048615966557
Manufacturer number 96655

Description

Version:

Tube marker with 3mm steel ball tip. Thick ink. Temperature-resistant up to 200 °C.

Application:

For marking on all surfaces (wet, scaly, rough, rusty, oily, hot. . . ). Resistant to UV and water.
When marking, press downwards on the workpiece (so the steel ball opens) and maintain light pressure on the tube (for an even flow of ink).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart