Tube marker, stainless steel, Writing colour: BL

Article no.: 085178 BL
(10,82 € / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Writing colour Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Writing colour black
temperature-resistant up to 200 °C
UV-resistant yes
waterproof yes
Labelling of hazardous substances GHS02: Flame; GHS07 caution
Type of product Paint marker

Identification numbers & Classifications

Article number 085178 BL
EAN / GTIN 048615971636
Manufacturer number 97163

Description

Version:

Tube marker with 3mm steel ball tip. Thick ink. Temperature-resistant up to 200°C.

Application:

Ideal for use on stainless steel or superalloys. Low chloride and halogen values. Resistant to weathering, water and UV.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart