{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Paint-Riter | |
Writing colour | yellow | |
maximum line thickness | 4 mm | |
minimum line thickness | 2 mm | |
quick-drying | yes | |
Type of product | Paint marker |
Article number | 085171 Y | |
EAN / GTIN | 048615974019 | |
Manufacturer number | 97401 |