• The item cannot be ordered due to missing prices.

Dura-Ink® 20 permanent marker, Writing colour: BL

Article no.: 085156 BL
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece

Select article variation and quantity

Writing colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Dura Ink 20
maximum line thickness 3 mm
minimum line thickness 1.5 mm
Writing colour black
Tip can be retracted yes
waterproof yes
Type of product Permanent marker

Identification numbers & Classifications

Article number 085156 BL
EAN / GTIN 048615965758
Manufacturer number 096575

Description

Version:

Dura-Ink® 20 with retractable point, line thickness 1.5 − 3 mm.

Application:

For marking a wide variety of materials such as metal, plastic, wood, etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart