High-performance cooling lubricant concentrate and sawing oil WM, Contents: 5l

Article no.: 084244 5
Copy
Price per 1 Piece (16,56 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

Contents (l) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Can
Colour amber-coloured
Shape liquid
Kinematic viscosity 80 – 140 mm2/s
Storage temperature 5 °C - 40 °C
pH value 9.4 – 9.7
Type of product Cooling lubricant
Refractometer value 1.7

Identification & Classification

Article number 084244 5
Copy
EAN / GTIN 2050002070400
Copy
Manufacturer/responsible person Jokisch GmbH, Industriestraße 5, 33813 OERLINGHAUSEN, Germany, www.jokisch-fluids.de

Description

Version:

Water-miscible cooling lubricant – free of boric acid – free of secondary amines – free of chlorine
High-performance cooling lubricant concentrate and sawing oil WM is a water-miscible cooling lubricant formulated with low-aromatic, highly refined base oils. Special emulsifiers guarantee an outstanding performance range and produce a semi-transparent emulsion. Therefore, high-performance cooling lubricant concentrate and sawing oil WM provides long-term stability and ensures high corrosion protection even at low concentrations. Specially selected AW additives enable materials to be machined at high cutting speeds.
High-performance cooling lubricant concentrate and sawing oil WM is a general-purpose, water-miscible cooling lubricant which is ideally suited to general machining. Shelf life: 12 months. Not a hazardous substance!
Cooling lubricant for demanding applications, free of hydrochlorous acid, formaldehyde and boric acid. High-pressure additives prevent displacement of the lubricating film; it remains on the cutting tool in molecular concentrations even under the most severe loading.

Advantage:

Concentrates protect against rust, do not attack paintwork, and are physiologically harmless, as well as very resistant to bacterial contamination, and kind to the skin.

Application:

Suitable for internal coolant supply (ICS) and high-pressure applications.

Cutting data:

  • Light-duty machining processes: mixing ratio 1 : 20
  • Heavy-duty machining processes: mixing ratio 1 : 15
  • Very heavy-duty machining processes: mixing ratio 1 : 10

Downloads & documents

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person
To shopping cart