{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 8954 | |
Type of adhesive tape | single-sided | |
Backing material | PP film | |
Adhesive | Synthetic rubbers | |
Adhesive strength on steel | 0.7 N/mm | |
Stretch capability | 10 % | |
Tensile strength | 13.5 N/mm | |
Special features | abrasion resistant; tear-resistant; moisture-resistant | |
Application | Bonding; Binding; Packing | |
temperature-resistant up to | 60 °C | |
Liner present | no | |
Storage temperature | 21 °C | |
Storage humidity | 50 % | |
“Best before” date | 12 mo | |
Colour | transparent | |
Length | 50 m | |
Width | 50 mm | |
Thickness | 0.13 mm | |
Type of product | Adhesive tape |
Article number | 083666 50X50 | |
EAN / GTIN | 2050001712370 | |
Manufacturer number | 7000095692 | |
Manufacturer | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de |