Multi-purpose grease cartridge for Lube-Shuttle® grease guns UNI

Article no.: 083592 UNI
(16,53 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
303 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type UNI
    Contents 400 g
    53 mm
    Length 262 mm
    Temperature range -30 °C - 120 °C
    Designation to DIN 51502 K2K-30
    Type of product Cartridge

    Identification numbers & Classifications

    Article number 083592 UNI
    EAN / GTIN 4016553120009
    Manufacturer number 31 200 23

    Description

    Version:

    Lithium general-purpose grease for ball, roller, and plain bearings.

    Suitable for:

    Grease guns No. 083581 and No. 083587.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart