Plastic oiler with plastic discharge tube, Capacity: 250ml

Article no.: 083534 250
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 063 pieces in stock

Select article variation and quantity

Capacity (ml) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity 250 ml
Overall height 205 mm
Base ⌀ 60 mm
Container material Plastic
Material of the discharge tube Plastic
Type of product Oiler

Identification numbers & Classifications

Article number 083534 250
EAN / GTIN 4016553341077
Manufacturer number 33 410 77

Description

Version:

Pressure oiler made from polyethylene.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart