Instant adhesive 496

Article no.: 083352 496
(163,30 € / 100 Gram)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
207 pieces in stock

Select article variation and quantity

Manufacturer ID Unit price incl. VAT
  • Labelling of hazardous substances: GHS07: Exclamation mark

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation LOCTITE 496
    Chemical basis Methyl cyanoacrylate
    Dynamic viscosity 125 mPas
    Density 1.09 g/cm³
    Shape liquid
    Operating temperature range -40 °C - 80 °C
    Touch dry after 20 s - 40 s
    Suitable for material Metal; Plastic; Elastomer
    Maximum gap size 15 mm
    Tensile shear strength 20 N/mm2 - 30 N/mm2
    Colour transparent
    Capacity 20 ml
    Storage temperature 2 °C - 8 °C
    Working life after date of manufacture 20 mo
    Labelling of hazardous substances GHS07: Exclamation mark
    Type of product Instant adhesive

    Identification numbers & Classifications

    Article number 083352 496
    EAN / GTIN 4100630496160
    Manufacturer number 791473

    Description

    Version:

    Universally applicable for bonding dissimilar materials. Quick curing and clean, nearly invisible joints. Hardens by atmospheric humidity.

    Application:

    Universal instant adhesive for nearly all materials. Very suitable for metals. In comparison to size 401 slightly higher strength but less temperature stability.

    Note:

    Not available in all countries. Express delivery not possible.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart