{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | LOCTITE 454 | |
Chemical basis | Ethyl cyanoacrylate | |
Dynamic viscosity | 150 mPas - 450 mPas | |
Density | 1.05 g/cm³ | |
Shape | Gel | |
Operating temperature range | -40 °C - 120 °C | |
Touch dry after | 5 s - 10 s | |
Characteristics | non-drip; does not penetrate into workpiece surface | |
Suitable for material | wood; cardboard; Plastic; Leather; Metal; Paper; porous materials | |
Maximum gap size | 0.15 mm | |
Tensile shear strength | 20.9 N/mm2 | |
Colour | transparent | |
Capacity | 3 ml | |
Storage temperature | 2 °C - 8 °C | |
Working life after date of manufacture | 24 mo | |
Labelling of hazardous substances | GHS07: Exclamation mark | |
Type of product | Instant adhesive |
Article number | 083351 454 | |
EAN / GTIN | 4058093008935 | |
Manufacturer number | 1811334 |