Thread locking 2701

Article no.: 083303 2701
(1320,20 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT
  • Labelling of hazardous substances: GHS07: Exclamation mark

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation LOCTITE 2701
Chemical basis Dimethacrylate ester
Dynamic viscosity 500 mPas - 900 mPas
Density 1.1 g/cm³
Shape liquid
Flashpoint 93 °C
Operating temperature range -55 °C - 150 °C
Touch dry after 10 min
Functional strength to 6 h
Characteristics fluorescent under UV light; sealing; oil-tolerant; vibration-resistant; Can be released with normal tools
Suitable for material Metal
Suitable for application area Thread locking; Joint connection; galvanised surfaces
for thread size M to M20
Maximum gap size 0.1 mm
Strength class high-strength
minimum break-away torque 38 Nm
Disassembly heavy-duty
Colour green
Capacity 250 ml
Storage temperature 8 °C - 21 °C
Working life after date of manufacture 17 mo
Labelling of hazardous substances GHS07: Exclamation mark
Type of product Thread lock

Identification numbers & Classifications

Article number 083303 2701
EAN / GTIN 5010266191508
Manufacturer number 195725

Description

Version:

The use of thread-lockers prevents the screw fastenings from accidentally releasing and coming undone. The single-component anaerobic adhesives are suitable for all thread types and forms. Screw fastenings are sealed. Seizing is reliably prevented.
Thread locking fluid.

Application:

Low strength − can be undone with normal tools.
Medium strength − can still be undone with normal tools.
High strength − Can be undone only with special tools or by heating (>150 °C).
Ideal for use on passive surfaces such as high-alloy CrNi steels.

Note:

Before applying locking fluid, clean the threads with general-purpose cleaner No. 083391 and No. 083392. Quick and easy handling for 50 ml bottles with No. 083344 size 50.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart