Corrosion protection wax Mould Protect 500 ml

Article no.: 083094 500
(24,16 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
In stock
60 pieces in stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spray head Standard
Contents 500 ml
Colour transparent
Solubility in water insoluble
Labelling of hazardous substances GHS02: Flame; GHS07 caution
Version Spray can
Type of product Corrosion protection

Identification numbers & Classifications

Article number 083094 500
EAN / GTIN 5412386064937
Manufacturer number 32839-AA

Description

Version:

Transparent waxy anti-corrosion agent for mould tools and metal surfaces of all kinds. Long-term protection for storage and transport.
  • Ideal for long-term protection of mould tools and metal components.
  • For protection of mould tools for plastic injection moulding, even when stored for long periods.
  • Protects machine parts against aggressive chemicals such as can arise during the transformation of PVC.
  • Transparent waxy anti-corrosion protective film with high coverage.
  • Displaces moisture from metal surfaces.
  • Does not harden, does not drip and can easily be removed again.
  • Silicone-free.

Application:

  • Apply a thin even film to the clean dry mould.
  • For sustained protective effect, repeat the process.
  • It is recommended that mould tools should be degreased before installation.
  • Refer to the current safety data sheet (SDB) for safety instructions.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart