Wet film separating agent NSR Food, Contents: 500ml

Article no.: 083091 500
Copy
Price per 1 Piece (40,84 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    20,42 € / 1 Piece
    (40,84 € / 1 Litre)
  • from 12 Piece
    17,02 € / 1 Piece
    (34,04 € / 1 Litre)
In stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT

Availability

  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution; GHS09 harmful to the environment

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spray head Standard
Contents 500 ml
Colour yellow
Solubility in water insoluble
Labelling of hazardous substances GHS02: Flame; GHS07 caution; GHS09 harmful to the environment
Version Spray can
Type of product Parting agent

Identification & Classification

Article number 083091 500
Copy
EAN / GTIN 5412386065644
Copy
Manufacturer number 32957-AA
Copy
Manufacturer/responsible person CRC Industries Deutschland GmbH, Südring 9, 76473 IFFEZHEIM, Germany, www.crcind.com

Description

Version:

Silicone-free wet film separating agent for plastics processing. With NSF M1 registration, suitable for use on packaging materials with foodstuffs contact.
  • Colourless separating fluid with separation effect, in particular on thermoplastics.
  • Improves the surface quality of PLA (Polylactid Acid), PC (Polycarbonate), PE (Polyethylene) and PP (Polypropylene).
  • Silicone-free, minimises material carry-over on to moulded parts. Ideal for moulded parts with a further processing stage (painting, printing or adhesively bonded).
  • High operating temperature range up to 200°C.
  • Does not trigger any stress cracking of plastics.
  • NSF registration: Category M1, registration number 155325.

Application:

To assist the release of plastic and rubber moulded parts, especially for packaging materials for the foodstuffs industry. As a silicone-free anti-friction agent for the foodstuffs industry.
  • Apply a thin even film to the clean dry mould.
  • Wait a short time until the solvent has evaporated.
  • For sustained separation effect, repeat the process.
  • Refer to the current safety data sheet (SDB) for safety instructions.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person
To shopping cart