Cooling spray Minus 45 500 ml

Article no.: 083081 500
(107,18 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
249 pieces in stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution; GHS08 harmful to health; GHS09 harmful to the environment

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Version Spray can
    Spray head Standard
    Contents 500 ml
    Colour transparent
    Boiling point -19 °C
    Spontaneous ignition temperature 288 °C
    Solubility in water partially soluble
    Labelling of hazardous substances GHS02: Flame; GHS07 caution; GHS08 harmful to health; GHS09 harmful to the environment
    Type of product Cooling spray

    Identification numbers & Classifications

    Article number 083081 500
    EAN / GTIN 5412386067815
    Manufacturer number 33164-AA

    Description

    Version:

    Cooling spray with strong cooling effect down to − -45 °C using a coolant based on HFO, non-flammable. Evaporates leaving no residue. Assists trouble-shooting in electronics, for freeze-shrinking of small metal parts, for shock-freezing of rubber, plastic.

    Note:

    Not available in all countries. Express delivery not possible.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart