Anti-rust primer Zinc Primer 500 ml

Article no.: 083072 500
(36,34 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
99 pieces in stock
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution

Product details

Technical Data

Version Spray can
Spray head Standard
Contents 500 ml
Colour pale grey
Flashpoint 15 °C
Spontaneous ignition temperature > 200 °C
Solubility in water insoluble
Labelling of hazardous substances GHS02: Flame; GHS07 caution
Type of product Zinc spray

Identification numbers & Classifications

Article number 083072 500
EAN / GTIN 5412386004858
Manufacturer number 30419-AB

Description

Version:

Quick-drying primer paint on a zinc phosphate basis. For priming, filling, and application as anti-corrosion protection. Temperature-resistant, weatherproof and oil resistant, highly suitable for painting over.

Note:

Not available in all countries. Express delivery not possible.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart