PTFE dry lubricant Dry Lube 500 ml

Article no.: 083056 500
(47,84 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
145 pieces in stock
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution; GHS09 harmful to the environment

Product details

Technical Data

Version Spray can
Spray head Standard
Contents 0.5 l
Colour Off-white
Flashpoint < 0 °C
Spontaneous ignition temperature 200 °C
Solubility in water insoluble
Labelling of hazardous substances GHS02: Flame; GHS07 caution; GHS09 harmful to the environment
Manufacturer's designation DryLube 500
Type of product Lubricant

Identification numbers & Classifications

Article number 083056 500
EAN / GTIN 5412386004957
Manufacturer number 30520-AB

Description

Version:

Non-greasy smooth and dry lubricant with excellent anti-adhesion properties due to the formation of a PTFE coating. Free of oil and silicone.

Note:

Not available in all countries. Express delivery not possible.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart