Multi-function oil 5-56 + PTFE, Contents: 500ml

Article no.: 083048 500
(39,20 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    19,60 € / Piece
    (39,20 € / 1 Litre)
  • from 12 Piece
    16,33 € / Piece
    (32,66 € / 1 Litre)
on request
In stock
838 pieces in stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray can
Spray head Clever Straw
Contents 0.5 l
Colour yellow-brown
Flashpoint 78 °C
Solubility in water emulsifiable
Oxidisation characteristics no
Kinematic viscosity < 7 mm2/s
Storage temperature 15 °C - 50 °C
Labelling of hazardous substances GHS02: Flame
Manufacturer's designation 5-56 + PTFE 500
Type of product Multi-function oil / universal oil

Identification numbers & Classifications

Article number 083048 500
EAN / GTIN 5412386068768
Manufacturer number 33199-AA

Description

Version:

High-quality multi-function oil, silicone-free, does not gum up. With PTFE additive and “clever straw” spray technology. The mechanic's oil lubricates, releases, protects and displaces moisture. The PTFE lubrication additive ensures continuous protection against wear, high pressure stability and reliable lubrication even under extreme conditions. The product can be used between -50°C to 150°C.

Application:

For lubricating, freeing, cleaning and protecting. Frees bolts that are seized with rust, lubricates mechanisms of all kinds and remedies contact problems at plug connectors.

Note:

Not available in all countries. Express delivery not possible.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart