Protective oil 3-36 500 ml

Article no.: 083025 500
(47,88 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €23.94 / Piece
    (47,88 € / 1 Litre)
  • from 12 Piece
    €19.95 / Piece
    (39,90 € / 1 Litre)
on request
In stock
156 pieces in stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray can
Spray head Standard
Contents 0.5 l
Colour blue-green
Boiling point 190 °C - 250 °C
Flashpoint 78 °C
Solubility in water emulsifiable
Dynamic viscosity 3,9 mPas
Storage temperature 15 °C - 50 °C
Labelling of hazardous substances GHS02: Flame
Type of product System cleaner / cleaning oil

Identification numbers & Classifications

Article number 083025 500
EAN / GTIN 5412386006319
Manufacturer number 10110-AU

Description

Version:

Cleaning and protective oil for metal surfaces. Removes residues of dirt, displaces moisture and creates a thin protective film. Creates a uniform lustre on the surface. Contains no silicones, resins or acids. Approval NSF® H2 for foodstuffs.

Note:

Can content 500 ml (+ 25 %).
Not available in all countries. Express delivery not possible. Products with low propellant gas proportion and therefore very high effective agent proportion of approx. 95%. This achieves the maximum effectiveness.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart