Stainless steel cleaner Inox Kleen, 500 ml, Contents: 500ml

Article no.: 083024 500
Copy
Price per 1 Piece (41,54 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    20,77 € / 1 Piece
    (41,54 € / 1 Litre)
  • from 12 Piece
    17,31 € / 1 Piece
    (34,62 € / 1 Litre)
In stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT

Availability

  • Labelling of hazardous substances: GHS07: Exclamation mark

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray can
Contents 500 ml
Labelling of hazardous substances GHS07: Exclamation mark
Type of product Stainless steel cleaner

Identification & Classification

Article number 083024 500
Copy
EAN / GTIN 5412386005039
Copy
Manufacturer number 20720-AU
Copy
Manufacturer/responsible person CRC Industries Deutschland GmbH, Südring 9, 76473 IFFEZHEIM, Germany, www.crcind.com

Description

Version:

Cleaning and polishing foam for stainless steel, chrome, aluminium and plastics. Removes all types of residues and leaves a water-repellent protective film (prevents fingerprints). Approval NSF® A7/C1 for foodstuffs.

Note:

Can content 500 ml (+ 25 %).
Not available in all countries. Express delivery not possible. Products with low propellant gas proportion and therefore very high effective agent proportion of approx. 95%. This achieves the maximum effectiveness.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person
To shopping cart