This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Universal cleaner Professional Degreaser

Article no.: 083014
  • Labelling of hazardous substances: GHS02: Flame; GHS07 Caution; GHS09 harmful to the environment

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray can
Contents 0.5 l
Labelling of hazardous substances GHS02: Flame; GHS07 Caution; GHS09 harmful to the environment
Type of product Universal cleaner

Identification numbers & Classifications

Article number 083014
Manufacturer number 30458-AA

Description

Version:

High performance general purpose cleaner and degreaser with wide range of effectiveness. Suitable for degreasing and removal of adhesive residues and resinous residues from metal surfaces. For cleaning tools, bolts, fittings, and also for pre-treatment of surfaces to be glued, quickly drying without residues.

Note:

Can content 500 ml (+ 25 %).
Not available in all countries. Express delivery not possible. Products with low propellant gas proportion and therefore very high effective agent proportion of approx. 95%. This achieves the maximum effectiveness.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart