Smoke detector, Manufacturer's designation: RML3100

Article no.: 081598 RML3100
plus VAT at the current rate Prices plus delivery costs
on request
In stock
72 pieces in stock

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

100 mm
Height 31 mm
Alarm volume 85 dB
maximum service life 10 a
Number of batteries contained 1
Power supply Battery-powered
Set contents 1
Type of product Smoke detector

Identification numbers & Classifications

Article number 081598 RML3100
EAN / GTIN 4007123631636
Manufacturer number 1290050

Description

Version:

In the presence of smoke reliably raises the alarm with a shrill sound (85 dB). VDS certified.
10 year working life using the permanently-installed 3 V lithium battery. No need to change the battery.

Note:

Smoke detectors must be replaced after 10 years operation.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart