{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 54 | |
Illumination | 100 lm | |
Illumination time | 6 h | |
Power supply | Battery-powered | |
Number of batteries contained | 2 | |
International size | LR3 | |
Overall length | 148 mm | |
Head ⌀ | 16 mm | |
Weight | 56 g | |
Type of product | Flashlight |
Article number | 081511 | |
Manufacturer number | 03.5110 |