{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 65 | |
Manufacturer's designation | NOVA 10 CAS | |
Illumination | 1,000 lm - 10,000 lm | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 0 | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 12 V; 18 V | |
Overall length | 305 mm | |
Overall width | 125 mm | |
Overall height | 290 mm | |
Type of product | Floodlight |
Article number | 081242 NOVA-10 | |
Manufacturer number | 03.6102 |