Clip lightW1R-WORK

Article no.: 081226 W1R-WORK
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
5 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 54
ATEX zone None
Manufacturer's designation W1R Work
Illumination 60 lm - 220 lm
Illumination time 1.5 h - 7 h
Power supply Mains operated
Bulb LED module
CRI value 70
Colour temperature 6,000 K - 7,500 K
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 0.74 Ah
Battery voltage 3.7 V
Overall length 32 mm
Overall width 38 mm
Overall height 76 mm
Weight 392 g
Type of product Work lamp

Identification numbers & Classifications

Article number 081226 W1R-WORK
EAN / GTIN 4058205032094
Manufacturer number 502810

Description

Version:

Ultra-compact, powerful, versatile: the Ledlenser W1R Work is a handy clip light for tradespeople, security personnel and DIY fans. It can easily be attached at any time by clip or magnet, e.g. to work clothing, caps or metal surfaces. The superior Ledlenser light quality provides precise illumination in two different brightness levels. Thanks to the 360° swivel joint and swivelling lamp head, the small companion light delivers light exactly where it is needed. The integrated battery can be recharged quickly and easily via USB-C. Other clever features include a nubbed surface for a strong grip, a handy transport lock and a low-battery warning function.
  • Ultra-compact, rechargeable clip light with two brightness levels.
  • 360° swivel joint and swivelling lamp head for precise and flexible illumination.
  • Flexible mounting via robust clip or magnet.
  • Integrated Li-ion battery; easily rechargeable via USB-C, with battery and charge level indicator.
  • Transport lock prevents light from being inadvertently turned on.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Downloads & documents

Compare with similar products

This article


Recommendations


Clip lightW1R-WORK

Clip lightW1R-WORK

on request
In stock
5 pieces in stock
33,12 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
457 pieces in stock
89,24 €
plus VAT at the current rate Prices plus delivery costs
Type of rechargeable battery Lithium-ion Lithium-ion
Power supply Mains operated Rechargeable battery-powered
Weight 392 g 470 g
IP Index of Protection IP 54 IP 54
Illumination 60 lm - 220 lm 60 lm - 1,000 lm
Number of rechargeable batteries contained 1 1
Type of product Work lamp Work lamp

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart