{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 205 mm | |
Depth | 205 mm | |
Height | 217 mm | |
Illumination | 2,000 lm | |
Power supply | Mains operated | |
Number of 250 V sockets | 4 | |
Type of product | Power distributor |
Article number | 081141 250 | |
Manufacturer number | AKLM4000 |