All-plastic cable drum 25V

Article no.: 081118 25V
(3,54 € / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 20

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    IP Index of Protection IP 20
    Nominal voltage 250 V
    Rated power unrolled 3500 (16 A) W
    Cable class H05VV-F
    Cable structure 3G1.5
    Material cable PVC
    Material of body Plastic
    Cable colour red
    Cable length 25 m
    Number of sockets 4
    Diagnostic system present no
    Power supply Mains-powered
    Type of product Cable drum

    Identification numbers & Classifications

    Article number 081118 25V
    EAN / GTIN 4003644024810
    Manufacturer number K7B25PT

    Description

    Version:

    HEDI® cable reels stand for “Made in Germany” quality and a long service life. The drum body is specially designed to optimally guide the cable. The integrated rotation stop switch prevents accidental rotation of the drum. All cable drums are equipped with thermal cut-out switches.
    Affordable HEDI® all-plastic cable reel with a reel diameter of 250 mm.
    • Inclined 3 degrees for greater ground clearance and to make it comfortable to carry.
    • Easy to mount on a wall.

    Function:

    IP20: Protected against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and offers no protection against water.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart