Hose reel cast aluminum reel, Type: 20SCS

Article no.: 080074 20SCS
(33,75 € / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
337 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body width 380 mm
Body depth 155 mm
Body height 375 mm
Material of the housing Aluminium
Connection outlet 3/8 in
Connection inlet 3/8 in
maximum operating pressure 20 bar
usable hose length 20 m
Material of hose Poly vinyl chloride
SCS automatic roll-up drum yes
Type of product Hose reel

Identification numbers & Classifications

Article number 080074 20SCS
EAN / GTIN 4030704033093
Manufacturer number 03 309

Description

Version:

Hose reels with automatic pull-out and roll-up mechanism guided by long life steel springs with multiple stop points per revolution.
Open hose roll-up reel with aluminium cast body, galvanised pivoting run-out guide, and robust nylon-reinforced PVC hose.
With patented SCS controlled automatic roll-up mechanism for avoidance of damage and injuries.

Application:

Suitable for air.
For increased ergonomics by relieving cable tension, and for ensuring tidiness and for avoiding the risk of accidents and injuries due to hoses lying on the ground.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart